This product requires certification to purchase.

2 in. Sleeve in Polished Chrome

Pfister

2 in. Sleeve in Polished Chrome

  • Fast #
  • Part #P972201A
  • Item #1037857
  • Manufacturer Part #697820
4.8 out of 5 Customer Rating
Brand image
Pfister

2 in. Sleeve in Polished Chrome

  • Fast #
  • Part #P972201A
  • Item #1037857
  • Manufacturer Part #697820
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 42187
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sleeve
  • Spindle assembly
  • Right hand side, cold
  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Length
2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Sleeve
Warranty & Product Information
ADA Compliant
No
MA Approved
No
UPC
038877480106