2.2 gpm 3-Hole Single Lever Handle Kitchen Faucet with Sidespray in Polished Chrome
2.2 gpm 3-Hole Single Lever Handle Kitchen Faucet with Sidespray in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Product complies with NSF/ANSI 372
- White side spray included
- Spout swivels for added maneuverability
- Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
- Four-hole installation
- Mid-arc spout to help provide easy access
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Swivel:
- 360°
- UPC:
- 038877544518