3/8 in. Washer in Black
3/8 in. Washer in Black
Package Quantity Info:
Each: 1 Case: 144 Pallet: 25632-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Hydroseal cartridge seals
- Fits washerless stem cartridge, kitchen and lavatory
- Mfr# 949 360
- Braided vinyl
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3/8 in
- Faucet Part Type:
- Washer
- Height:
- 3/16 in
- UPC:
- 054374121427