This product requires certification to purchase.

3/4 in. Extension Kit in Tuscan Bronze

Pfister

3/4 in. Extension Kit in Tuscan Bronze

  • Fast #
  • Part #P900031Y
  • Item #4375880
  • Manufacturer Part #900-031Y
5 out of 5 Customer Rating
Brand image
Pfister

3/4 in. Extension Kit in Tuscan Bronze

  • Fast #
  • Part #P900031Y
  • Item #4375880
  • Manufacturer Part #900-031Y
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve extension kit
  • Size: 3/4 in.
  • No finish to product
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Extension Kit
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877554401
WaterSense Labeled:
No