This product requires certification to purchase.

3-7/8 in Metal Handle in Matte Black

Pfister

Verve™ 3-7/8 in Metal Handle in Matte Black

  • Fast #
  • Part #PHHLLG63VRVLB
  • Item #9797685
  • Manufacturer Part #HHL-LG63-VRVLB
3.8 out of 5 Customer Rating
Brand image
Pfister

Verve™ 3-7/8 in Metal Handle in Matte Black

  • Fast #
  • Part #PHHLLG63VRVLB
  • Item #9797685
  • Manufacturer Part #HHL-LG63-VRVLB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handle for Verve Wall Mounted Tub Filler LG6-3VRV*
  • All Metal Construction
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Limited Lifetime Warranty.
  • ADA Compliant.
  • IAPMO Certified to ASME A112.18.1/CSA B125.1.
  • NSF/ANSI/CAN 61: Q?1.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Brand Model Compatibility:
LG6-3VRV
CSA Certified:
CSA B125.1, CSA 61
Collection:
Verve™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
3/4 in
IAPMO Listed:
Yes
Material:
Metal
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
UPC:
038877661154
Width:
5/16 in