3/8 in. Plastic Tube
3/8 in. Plastic Tube
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6667-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A vinyl replacement part
- Size: 3/8 in.
- With 5207
- A genuine Pfister product
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877451014
- WaterSense Labeled:
- No