Deck Plate for Contempra Series 42
Deck Plate for Contempra Series 42
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A replacement deck plate subassembly
- Designed for Contempra 42 bath faucets
- Comes with a Brushed Nickel finish
- A genuine Pfister replacement part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Contempra Series 42
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877556283
- WaterSense Labeled:
- No