Deck Plate in PVD Brushed Nickel
Deck Plate in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement deck plate
- For use with GT42-TR0 bathroom faucets
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- GT42-TR0
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877570906
- WaterSense Labeled:
- No