This product requires certification to purchase.

3-Hole Mount Play Valve for Price Pfister 36 Series, 136 Series, 143 Series

Pfister

3-Hole Mount Play Valve for Price Pfister 36 Series, 136 Series, 143 Series

  • Fast #
  • Part #P9620210
  • Item #1782835
  • Manufacturer Part #9620210
4.1 out of 5 Customer Rating
Brand image
Pfister

3-Hole Mount Play Valve for Price Pfister 36 Series, 136 Series, 143 Series

  • Fast #
  • Part #P9620210
  • Item #1782835
  • Manufacturer Part #9620210
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wing nut
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Brand Model Compatibility:
36, 136 and 143 Series
CARB OTC LEED Compliant:
No
Faucet Part Type:
Ring
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UPC:
038877470206
Width:
1-3/4 in