This product requires certification to purchase.

3 in. Ceramic Handle in White

Pfister

3 in. Ceramic Handle in White

  • Fast #
  • Part #LIN131349
  • Item #7505624
  • Manufacturer Part #131349
5 out of 5 Customer Rating
Brand image
Pfister

3 in. Ceramic Handle in White

  • Fast #
  • Part #LIN131349
  • Item #7505624
  • Manufacturer Part #131349
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1 in
Width
3 in
Characteristics & Features
Brand Model Compatibility
Pfister 2-and-3-Handle Faucets
Color Finish Category
Whites
Color Finish Name
White
Faucet Part Type
Handle
Handle Material
Porcelain
Handle Type
Cross
Material
Ceramic
Warranty & Product Information
ADA Compliant
No