32 in. Shower Rail with Hose in Polished Chrome
32 in. Shower Rail with Hose in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wall mounted slide bar designed for use with all Pfister hand showers
- Transitional styling pairs well with a wide array of designs, from modern to traditional and everything in between
- All metal construction for durability
- Hand shower sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/8 in
- Height:
- 2-19/25 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Length:
- 26-97/100 in
- Slide Bar Height:
- 31-7/16 in
- UPC:
- 038877671931
- Width:
- 9-3/50 in