4-9/10 in. Tub Spout Adapter
4-9/10 in. Tub Spout Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 4-9/10 in
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877580479
- WaterSense Labeled:
- No