This product requires certification to purchase.

4-Hole Kitchen Faucet with Double Knob Handle and Sidespray in Polished Chrome

Pfister

4-Hole Kitchen Faucet with Double Knob Handle and Sidespray in Polished Chrome

  • Fast #
  • Part #PG1355000
  • Item #3865820
  • Manufacturer Part #G135-5000
5 out of 5 Customer Rating
Brand image
Pfister

4-Hole Kitchen Faucet with Double Knob Handle and Sidespray in Polished Chrome

  • Fast #
  • Part #PG1355000
  • Item #3865820
  • Manufacturer Part #G135-5000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 222
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two handle kitchen faucet with metal "blade" handles and separate white side spray
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • White side spray included
  • Includes decorative deck plate
  • Spout swivels for added maneuverability
  • Trade exclusive faucet
  • Three or 4-hole installation
  • High arc spout for added clearance and reach
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
0
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
4-13/16
Spout Reach:
8
UPC:
038877548844