This product requires certification to purchase.

4 in. Extension Kit in Brushed Nickel

Pfister

4 in. Extension Kit in Brushed Nickel

  • Fast #
  • Part #P910062J
  • Item #7100018
  • Manufacturer Part #910-062J
5 out of 5 Customer Rating
Brand image
Pfister

4 in. Extension Kit in Brushed Nickel

  • Fast #
  • Part #P910062J
  • Item #7100018
  • Manufacturer Part #910-062J
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3 in. extension kit for tub filler
  • For use with LG6-1TF tub filler
  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
LG6-1TF
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
10-43/100 in
Faucet Part Type:
Extension Kit
GSA Approved:
No
Height:
4-21/32 in
IAPMO Listed:
No
Length:
4 in
NSF Certified:
No
UL Listed:
No
UPC:
038877611104
WaterSense Labeled:
No
Width:
1-3/16 in