Button in Polished Chrome
Button in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Chrome finish
- Also available in Satin Nickel (941-900K), Satin Stainless (941-900L), Stainless Steel (941-900S) and Tuscan Bronze (941-900Y)
- Replacement button that comes with an o-ring for the Savannah 43 4 in centerset lavatory faucets
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
Specifications
- Brand Model Compatibility:
- Savannah™ 43 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877473603