Screw Head for Catalina, Harbor, Portland, Savannah 01, 36, 43, 48, 49, 7, 536 and 548 Series
Screw Head for Catalina, Harbor, Portland, Savannah 01, 36, 43, 48, 49, 7, 536 and 548 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Catalina, Harbor, Portland, Savannah 01, 36, 43, 48, 49, 7, 536 and 548 Series
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877461303
- WaterSense Labeled:
- No