11/16 in. Locknut
49 Series 11/16 in. Locknut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For 49 Series
- OS&Y with handwheel
- 304 SS bolts
- Flange x flange
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 49 Series
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fitting Size 1:
- 11/16 in
- Fitting Size 2:
- 11/16 in
- Fitting Sizes:
- 11/16 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877447321
- WaterSense Labeled:
- No