Hub for 01 Series
49 Series Savannah™ Hub for 01 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 01 Series
- Collection:
- 49 Series Savannah™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877469088
- WaterSense Labeled:
- No