5-1/5 in. Diverter Rod in Tuscan Bronze
5-1/5 in. Diverter Rod in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement lift rod
- Kenzo RT6 roman tub faucet
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kenzo™ RT6 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-1/5 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877571095
- WaterSense Labeled:
- No