5-1/2 in. Brass Valve Body for Selia 49 Series
5-1/2 in. Brass Valve Body for Selia 49 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Selia Series 49 faucet
- Cartridge valve
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Selia 49 Series
- Faucet Part Type:
- Valve Body
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 5-1/2 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 038877565018
- WaterSense Labeled:
- No
- Width:
- 2 in