5-21/32 in. Tub Spout in PVD Brushed Nickel
5-21/32 in. Tub Spout in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick connect tub spout
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 3-7/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-21/32 in
- NSF Certified:
- No
- Spout Reach:
- 5-1/16 in
- Spout Type:
- Pull Out, Push Diverter
- UL Listed:
- No
- UPC:
- 038877643099
- WaterSense Labeled:
- No