5-7/16 in. Metal Rough-in Valve for LG6-1RH, LG6-1MF and LG6-1TNT
5-7/16 in. Metal Rough-in Valve for LG6-1RH, LG6-1MF and LG6-1TNT
Package Quantity Info:
Each: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- LG6-1RH, LG6-1MF and LG6-1TNT
- CSA Certified:
- CSA B125
- IAPMO Listed:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- No
- UPC:
- 038877637272
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No