6-11/32 in. Deck Plate for Electronic LG42-ELT
6-11/32 in. Deck Plate for Electronic LG42-ELT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Deck plate for LG42-ELT*
- Titeseal technology
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A11.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Electronic LG42-ELT
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11/32 in
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- Height:
- 5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 6-11/32 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877653029
- WaterSense Labeled:
- No
- Width:
- 2-25/32 in