6-1/16 x 1/2 in. NPT Metal Tub Spout in PVD Polished Brass
6-1/16 x 1/2 in. NPT Metal Tub Spout in PVD Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PVD Polished Brass finish
- Also available in Tuscan Bronze
- Replacement tub spout for the R89 Series Catalina tub & shower trim
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Catalina™ R89 Series
- CSA Certified:
- CSA B125
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- PVD Polished Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-1/16 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6-1/8 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877463307
- WaterSense Labeled:
- No
- Width:
- 3 in