6-17/32 in. Metal Tub Spout in Matte Black
6-17/32 in. Metal Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction
- Quick connect
- PVD finish (J finish only)
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 2-11/16 in
- IAPMO Listed:
- No
- Length:
- 6-17/32 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5-29/32 in
- Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 038877649374
- WaterSense Labeled:
- No
- Width:
- 2-11/16 in