6-17/32 in. Putty Plate for Avalon™ LG42-CB1C
6-17/32 in. Putty Plate for Avalon™ LG42-CB1C
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.2 gpm flow rate
- All metal construction
- Optional deckplate, must order both 961-146 & 974-278
- Temperature limit stop
- Push and Seal™ Drain
- Pforever Seal Ceramic Disc Valve
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Avalon™ LG42-CB1C
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Faucet Part Type:
- Putty Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6-17/32 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877584477
- WaterSense Labeled:
- No
- Width:
- 2-11/16 in