6-9/32 in. Deck Plate for Tisbury™ LG42-TB0
6-9/32 in. Deck Plate for Tisbury™ LG42-TB0
Package Quantity Info:
Each: 1 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Escutcheon plate only
- Putty plate-foam included
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Tisbury™ LG42-TB0
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 6-9/32 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877629079
- WaterSense Labeled:
- No