6 in. Deck Plate in PVD Brushed Nickel
6 in. Deck Plate in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Park Avenue 42 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877569108
- WaterSense Labeled:
- No