This product requires certification to purchase.

8 x 5 in. Hose for F-WKP-70

Pfister

8 x 5 in. Hose for F-WKP-70

  • Fast #
  • Part #P9510970
  • Item #4350504
  • Manufacturer Part #951-0970
3.8 out of 5 Customer Rating
Brand image
Pfister

8 x 5 in. Hose for F-WKP-70

  • Fast #
  • Part #P9510970
  • Item #4350504
  • Manufacturer Part #951-0970
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
F-WKP-70
CARB OTC LEED Compliant:
No
Diameter:
5 in
Faucet Part Type:
Hose
Fitting Size 1:
1-3/4 in
Fitting Size 2:
1-3/4 in
Fitting Sizes:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
8 in
NSF Certified:
No
UPC:
038877568668