971-860A Handle Set Screw Only for Windsor Handles
971-860A Handle Set Screw Only for Windsor Handles
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 359997-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Screw
- Chrome
- Hot
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No