972-700A Strainer for 872-721A Waste and Overflow Polished Chrome
972-700A Strainer for 872-721A Waste and Overflow Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6429-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Pfister® part
- Fits waste and overflow drains
- Snap-in style
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Grate
- Drain Type:
- Bathtub Drain
- Strainer Style:
- Snap-In
- Trim Ring:
- No