Adapter Flange
Adapter Flange
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement widespread adapter flange
- Covered by Pfister's lifetime mechanical warranty
- Widespread
- Adaptor flange
- Spare parts
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877445860
- WaterSense Labeled:
- No