Adapter for LG42-ELT
Adapter for LG42-ELT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6V AC adapter for LG42-ELT*
- Limited 3 year commercial warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- LG42-ELT
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- Height:
- 2-7/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877653128
- WaterSense Labeled:
- No