This product requires certification to purchase.

Aerator in Polished Chrome

Pfister

Aerator in Polished Chrome

  • Fast #
  • Part #P9413280
  • Item #7057975
  • Manufacturer Part #941-3280
4.7 out of 5 Customer Rating
Brand image
Pfister

Aerator in Polished Chrome

  • Fast #
  • Part #P9413280
  • Item #7057975
  • Manufacturer Part #941-3280
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement lift rod
  • G-148-70 bath faucet
  • Pfister original replacement part
  • Requires Certification

Specifications

Brand Model Compatibility:
G-148-70
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
UPC:
038877576892
WaterSense Labeled:
No