This product requires certification to purchase.

2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout IPS Connection in Stainless Steel

Pfister

Alina 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout IPS Connection in Stainless Steel

  • Fast #
  • Part #PF0294HYS
  • Item #4200687
  • Manufacturer Part #F-029-4HYS
3.4 out of 5 Customer Rating
Brand image
Pfister

Alina 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout IPS Connection in Stainless Steel

  • Fast #
  • Part #PF0294HYS
  • Item #4200687
  • Manufacturer Part #F-029-4HYS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Alina
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
IPS
Faucet Height:
0 in
Faucet Material:
Brass
Flow Rate:
2.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole, 4 Hole
Side Spray:
Yes
Spout Height:
8-1/2 in
Spout Reach:
8 in
Spout Type:
High Arc
UPC:
038877559079