This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

Pfister

Arkitek™ Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #PRT65LPMK
  • Item #5055449
  • Manufacturer Part #RT6-5LPMK
5 out of 5 Customer Rating
Brand image
Pfister

Arkitek™ Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #PRT65LPMK
  • Item #5055449
  • Manufacturer Part #RT6-5LPMK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spout and handles included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Arkitek™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
9 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-11/16
Spout Type:
Low Arc
Trim Only:
Yes
Tub Spout Reach:
9-3/16
UPC:
038877597316
WaterSense Labeled:
No