1-13/16 in. Metal Shower Arm Flange in Brushed Nickel
This product has been replaced by
Manufacturer Part #USC-22SHWK
Arterra™ 1-13/16 in. Metal Shower Arm Flange in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 in. shower arm flange
- All metal construction
- Pforever Warranty®
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- G89 Art
- Collection:
- Arterra™
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 038877596708
- WaterSense Labeled:
- No