This product requires certification to purchase.

1 Robe Hook in Tuscan Bronze

Pfister

Arterra™ 1 Robe Hook in Tuscan Bronze

  • Fast #
  • Part #PBRHDE0Y
  • Item #4917108
  • Manufacturer Part #BRH-DE0Y
3.7 out of 5 Customer Rating
Brand image
Pfister

Arterra™ 1 Robe Hook in Tuscan Bronze

  • Fast #
  • Part #PBRHDE0Y
  • Item #4917108
  • Manufacturer Part #BRH-DE0Y
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 375
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Two-hole installation
  • Tested to 30 lbs for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Arterra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Diameter:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Concealed, Wall
Number of Hooks:
1
Projection:
3-1/2 in
UPC:
038877591369