18 in. Towel Bar in Brushed Nickel
Arterra™ 18 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Four-hole installation
- Tested to 30 lbs for 30 minutes
Specifications
- ADA Compliant:
- No
- Collection:
- Arterra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2
- Diameter:
- 563/1000
- Height:
- 2-9/16
- Installation Type:
- Concealed Screw
- Length:
- 18
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2
- UPC:
- 038877591277