24 in. Towel Bar in Polished Nickel
Arterra™ 24 in. Towel Bar in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Four-hole installation
- Tested to 75 lbs for 30 minutes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Arterra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 563/1000 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 038877591253
- Width:
- 3-5/16 in