6-11/16 in. Metal Tub Spout in Tuscan Bronze
Arterra™ 6-11/16 in. Metal Tub Spout in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick connect
- Diverting tub spout
- All metal construction
- Pforever Warranty®
- PVD finish (J finish only)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Arterra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-11/16 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5-11/16 in
- Spout Type:
- Diverter
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in