This product requires certification to purchase.

6-11/16 in. Metal Tub Spout in Polished Chrome

Pfister

Arterra™ 6-11/16 in. Metal Tub Spout in Polished Chrome

  • Fast #
  • Part #P920146A
  • Item #5055454
  • Manufacturer Part #920-146A
4.5 out of 5 Customer Rating
Brand image
Pfister

Arterra™ 6-11/16 in. Metal Tub Spout in Polished Chrome

  • Fast #
  • Part #P920146A
  • Item #5055454
  • Manufacturer Part #920-146A
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All metal construction
  • Quick connect
  • Diverting tub spout
  • PVD finish (J finish only)
  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Arterra™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Adapter
End Connections:
Adapter
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-11/16 in
Material:
Metal
NSF Certified:
No
Spout Reach:
5-11/16 in
Spout Type:
Diverter
UL Listed:
No
UPC:
038877596579
WaterSense Labeled:
No
Width:
3 in