This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

Pfister

Arterra™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #PR891DEC
  • Item #4917130
  • Manufacturer Part #R89-1DEC
4.2 out of 5 Customer Rating
Brand image
Pfister

Arterra™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #PR891DEC
  • Item #4917130
  • Manufacturer Part #R89-1DEC
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 1-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Pforever Warranty®
  • Requires 0X8/JX8 valve
  • Valve trim only
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Arterra™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-1/2
Escutcheon Width:
7-1/2
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
038877591468
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes