This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Nickel

Pfister

Arterra™ Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #P016DE1D
  • Item #4917118
  • Manufacturer Part #016-DE1D
4.8 out of 5 Customer Rating
Brand image
Pfister

Arterra™ Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #P016DE1D
  • Item #4917118
  • Manufacturer Part #016-DE1D
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 513
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • All metal construction
  • Pforever Warranty®
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Arterra™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
3-1/2 in
Escutcheon Width:
3-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
038877591451
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No