This product requires certification to purchase.

Single Handle Diverter Valve Trim in Tuscan Bronze

Pfister

Arterra™ Single Handle Diverter Valve Trim in Tuscan Bronze

  • Fast #
  • Part #P016DE1Y
  • Item #4917124
  • Manufacturer Part #016-DE1Y
4.5 out of 5 Customer Rating
Brand image
Pfister

Arterra™ Single Handle Diverter Valve Trim in Tuscan Bronze

  • Fast #
  • Part #P016DE1Y
  • Item #4917124
  • Manufacturer Part #016-DE1Y
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 513
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • All metal construction
  • Pforever Warranty®
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
3-1/2 in
Escutcheon Width
3-1/2 in
Characteristics & Features
Collection
Arterra™
Color Finish Category
Bronze Tones
Color Finish Name
Tuscan Bronze
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
038877591444