1-1/4 in. Retainer Sleeve in Black
Ashfield™ 1-1/4 in. Retainer Sleeve in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Contempra™ R89 Series
- Collection:
- Ashfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-1/4 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877595824
- WaterSense Labeled:
- No