This product requires certification to purchase.

1 Robe Hook in Brushed Nickel

Pfister

Ashfield™ 1 Robe Hook in Brushed Nickel

  • Fast #
  • Part #PBRHYP0K
  • Item #2880336
  • Manufacturer Part #BRH-YP0K
3.7 out of 5 Customer Rating
Brand image
Pfister

Ashfield™ 1 Robe Hook in Brushed Nickel

  • Fast #
  • Part #PBRHYP0K
  • Item #2880336
  • Manufacturer Part #BRH-YP0K
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 1092
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ashfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-31/100
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
3-1/2
Material:
Metal
Mount Type:
Concealed, Wall
Number of Hooks:
1
UPC:
038877489437