1 Robe Hook in Tuscan Bronze
Ashfield™ 1 Robe Hook in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 1092-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ashfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Depth:
- 3-1/2
- Diameter:
- 2-31/100
- Height:
- 3-63/1000
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 3
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 1
- UPC:
- 038877490303
- Width:
- 2-39/125