11-17/32 in. Brass Shower Arm in Rustic Pewter
Ashfield™ 11-17/32 in. Brass Shower Arm in Rustic Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pforever Warranty®
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Ashfield™
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Rustic Pewter
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 8-7/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-17/32
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877540053
- WaterSense Labeled:
- No