24 in. Towel Bar in Brushed Nickel
Ashfield™ 24 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
- Superior mounting posts
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ashfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Diameter:
- 2-31/100 in
- Height:
- 2-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 26-31/100 in
- Projection:
- 3-1/2 in